Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Orbit® Irrigation Pop-Up With 15' Half Pattern Brass Nozzle
See all 9 items in product family

Orbit® Irrigation Pop-Up With 15' Half Pattern Brass Nozzle

Item #: WBB735577

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $2.05
Clearance Price: $ 1.33

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Orbit® Irrigation Pop-up with 15' Half Pattern Brass Nozzle

This Plastic Pop-Up Sprinkler Head has a half-circle spray pattern. It is ideal for smaller-sized yards with shallow irrigation systems. The brass nozzle has an adjustable-flow screw and sprays a distance of 10 Ft. to 15 Ft. radius. The stem rises 1 3/4 In. above the ground and drops into the riser when not in use.

    Features and Benefits

  • Ideal for smaller-sized lawns
  • Sprays 10 Ft. to 15 Ft in a half-circle pattern
  • Brass nozzle with flow adjustment
  • High-quality plastic construction
  • 1 3/4 In. pop-up height
  • 1/2 In. male threaded
  • For outdoor use with cold water only
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES2-1/4
    • WIDTH INCHES2-1/4
    • HEIGHT INCHES3-1/2
    • COLOR FINISHGreen
    • BRANDOrbit
    • CONNECTION SIZE INCHES1/2
    • CONSTRUCTIONPlastic Body/Brass Nozzle
    • DEGREE TURN180
    • MANUFACTURERS PART NUMBER54028
    • MAXIMUM SPRAY DISTANCE FEET10-15
    • POP-UP HEIGHT INCHES1-3/4
    • PACKAGE QUANTITY1
    • SERIESWaterMaster
    • TYPEPop-up Head
    • STOCK TYPEStock
    • CONNECTION TYPEMNPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!