Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Irrigation


(51 Items)
Sub Category
Timers (5)
Remove
Orbit® Sprinkler System 7-Conductor 50-Foot UF/UL Control Wire, 57092
Remove

      Items
Orbit® Sprinkler System 7-Conductor 50-Foot UF/UL Control Wire, 57092 Orbit® Sprinkler System 7-Conductor 50-Foot UF/UL Control Wire, 57092


Orbit® Sprinkler System 7-Conductor 50-Foot UF/UL Control Wire, 57092
Orbit® Sprinkler System 7-Conductor 50-Foot UF/UL Control Wire, 57092
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB750314
Price: $21.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Orbit® Sprinkler System 7-Conductor 50-Foot UF/UL Control Wire, 57092

High-grade 7-strand sprinkler valve control wire is constructed with PVC jacket for convenient direct burial. Each wire adequately handles one solenoid valve up to a maximum of 800 Ft. Connects timers to irrigation valves. Each wire strand handles one solenoid valve up to 800 Feet. Multi-colored wires simplify installation. Works with standard residential 24-volt sprinkler systems. Heavy-duty outer covering protects wires when buried underground. For outdoor use with cold water only.

Product Specifications
COLOR FINISH Multi-Colored
BRAND Orbit
CONSTRUCTION PVC Covering
MANUFACTURERS PART NUMBER 57092
PACKAGE QUANTITY 1
TUBING LENGTH 100'
TYPE 7 Strand Sprinkler Wire
VOLTAGE 24


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Orbit® Irrigation Pop-up with 15' Quarter Pattern Brass Nozzle

Orbit® Irrigation Pop-up with 15' Quarter Pattern Brass Nozzle

From $1.50
select
Qty: Add to Cart
Orbit® Irrigation 1/2" MNPT x Barb Elbow

Orbit® Irrigation 1/2" MNPT x Barb Elbow

From $0.22
select
Qty: Add to Cart
Orbit® Irrigation 1/2" x 100' Pro-Blend Riser Flex Pipe

Orbit® Irrigation 1/2" x 100' Pro-Blend Riser Flex Pipe

From $22.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)