Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dimond D1873 Roberts 2 Light Table Lamp, Polished Nickel and Clear Crystal

Rollover image to zoom in

Click image to enlarge

See all 174 items in product family

Dimond D1873 Roberts 2 Light Table Lamp, Polished Nickel and Clear Crystal

Item #: WBB636205

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $465.00 Save: up to 27%
Price: $338.00

Frequently Purchased Together

Product Information
Product Q&A
Dimond D1873 Roberts 2 Light Table Lamp, Polished Nickel and Clear Crystal

From inspiration to design, whatever your decor, the boundless character and exquisite details of Dimond Lighting creations truly become "Jewelry for the Home". Dimond Lighting was founded with the commitment to deliver innovative quality products with designer appeal and conscientious value. Dimond Lighting encompasses a comprehensive product offering driven by emerging fashion and industry leading trends.

Product Specifications

  • BRANDDimond Lighting
  • LAMP NUMBER2
  • MANUFACTURER PART NUMBERD1873
  • STYLETrendsitional
  • LINER COLORPure White
  • LAMP TYPEMedium
  • LAMP WATTAGE100W
  • COLLECTIONRoberts
  • SHADE COLORLight Grey
  • SWITCH TYPELine Switch
  • SHADE WIDTH INCHES17
  • SHADE HEIGHT INCHES10
  • SHADE MATERIALFaux Silk With Fabric Liner
  • HEIGHT INCHES24
  • CONSTRUCTIONSteelAnd Crystal
  • COLOR FINISHPolished Nickel and Clear Crystal
  • WIDTH INCHES17
  • WEIGHT LBS10

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.