Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mobile Work Bench


(1,622 Items)
Sub Category
Fixed Height (361)
Remove
72X30 Stainless Square Edge Mobile Power Apron Production Bench Tan
Remove

      Items
72X30 Stainless Square Edge Mobile Power Apron Production Bench Tan 72X30 Stainless Square Edge Mobile Power Apron Production Bench Tan


72X30 Stainless Square Edge Mobile Power Apron Production Bench Tan
Mobile Heavy Duty Electronic Production Bench, Mobile Electrical Work Benches Pre Wired Power Apron on Mobile Heavy Duty Electronic Production Bench, Mobile Electrical Work Benches Pre Wired Power Apron on Mobile Heavy Duty Electronic Production Bench, Mobile Electrical Work Benches Pre Wired Power Apron on Mobile Heavy Duty Electronic Production Bench, Mobile Electrical Work Benches  
see additional photos
72X30 Stainless Square Edge Mobile Power Apron Production Bench Tan
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB253985BTN
Price: $797.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

MOBILE HEAVY DUTY ELECTRONIC PRODUCTION BENCH
1-1/2” Thick Square Edge Stainless Steel Top
Move your tools, supplies and workstation needs while maintaining an electrical power supply with these versatile workbenches. Mobile work benches are built to last using rugged 2" square x 14 gauge tubular steel legs that are 36”H. These workbenches withstand 2000 lb. capacity. Weight should be evenly distributed. Pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13’L power cord. Includes 15”D lower shelf with backstop for added storage space. Moves easy on 5” phenolic swivel casters with brakes. Quick and easy assembly. Powder coat finish. 15 year limited warranty.

  1-1/2" thick stainless steel top features a durable particle board core with a phenolic backer wrapped in 16 gauge, type 304 stainless steel. Square edges are welded and polished on corners with a #4 brushed finish.
Product Specifications
WIDTH INCHES 72
DEPTH INCHES 30
HEIGHT INCHES 36
COLOR FINISH Tan
ASSEMBLY Unassembled
CONSTRUCTION Steel
LEG TYPE Fixed
MODEL 253985BTN
POWER Three duplex 15 Amp, 115 Volt Outlets
TOP CONSTRUCTION Stainless Steel Square Edge
WHEEL DIAMETER INCHES 5
WHEEL TYPE Phenolic


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
72" Panel Mounting Kit-Tan

72" Panel Mounting Kit-Tan

From $42.95
select
Qty: Add to Cart
72"W  Bin Rail - Tan

72"W Bin Rail - Tan

From $27.95
select
Qty: Add to Cart
Storage Cabinet Tan

Storage Cabinet Tan

From $95.95
select
Qty: Add to Cart
18 x 19 Pegboard Panel-Tan

18 x 19 Pegboard Panel-Tan

From $22.95
select
Qty: Add to Cart
36 x 19 Pegboard Panel-Tan

36 x 19 Pegboard Panel-Tan

From $32.95
select
Qty: Add to Cart
18 x 19 Louver Panel-Tan

18 x 19 Louver Panel-Tan

From $22.95
select
Qty: Add to Cart
30 Piece Pegboard Hook Set

30 Piece Pegboard Hook Set

From $19.95
select
Qty: Add to Cart
FLAT PANEL VESA MOUNT LCD Arm

FLAT PANEL VESA MOUNT LCD Arm

From $74.95
select
Qty: Add to Cart
Tool Balancer Track Kit-72"

Tool Balancer Track Kit-72"

From $102.00
select
Qty: Add to Cart
Hubbell BG-07 Tool Balancer

Hubbell BG-07 Tool Balancer

From $165.95
select
Qty: Add to Cart
6" Drawer - Tan

6" Drawer - Tan

From $69.95
select
Qty: Add to Cart
12" Drawer - Tan

12" Drawer - Tan

From $95.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)