Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buna 70 Duro Nitrile O-Ring Kit
See all 90 items in product family

Buna 70 Duro Nitrile O-Ring Kit

Item #: WBB253306

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $21.50
Product Information
Customer Review
Product Q&A
Accessories
This Buna 70 Duro Nitrile O-Ring kit contains 30 of the most popular standard 568 -o-ring sizes. The kit is ready to use in a compact and self-contained case.

Product Specifications

    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERH70K
    • BRANDAPG
    • PACKAGE QUANTITY1
    • TEMPERATURE RANGE-40°F to +250°F
    • COLOR FINISHRed

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

A trifle long and ostentatious

Your review: I was happy with this product. Good selection of o-rings.

Pros: Handy little kit. Easy to put in a maintenance vehicle's toolbox.

Cons: Wish it was metal...it would hold up better.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What is the difference between Buna 70 Duro and Buna 90 Duro? Besides the amount of rings in the case.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.193.74:46