Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buna 70 Duro O-Ring Metric Japanese Kit, 396 Pieces
See all 11 items in product family

Buna 70 Duro O-Ring Metric Japanese Kit, 396 Pieces

Item #: WBB954823

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95
Product Information
Customer Review
Product Q&A
Buna 70 Duro O-Ring Metric Japanese Kit, 396 Pieces

This Kit Contain 30 Of The More Popular Japanessee Industrial Size (Jis) O-Rings . Total Of 396 O-Rings. Each Kit Includes Razor Blade, Cutting And Splicing Jig, Rapid-Set Adhesive, and Seven Feet Each Of The Following Cross Section Cords .103, .139, .210 And .275

Product Specifications

    • LENGTH INCHES9-1/2
    • TEMPERATURE RANGE40°F to +250°F
    • BRANDAPG
    • MANUFACTURERS PART NUMBERM70KJ
    • CONSTRUCTIONPlastic
    • PACKAGE QUANTITY1
    • HEIGHT INCHES2
    • NUMBER OF PIECES396
    • SIZE1.9 x 2.8 to 3.5 x 47.7
    • DUROMETER70
    • SERIESMetric
    • STYLEBuna 70
    • TYPEJapanese Kit
    • WIDTH INCHES7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!