Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buna 70 Duro O-Ring Warehouse Kit, 1326 Pieces
See all 11 items in product family

Buna 70 Duro O-Ring Warehouse Kit, 1326 Pieces

Item #: WBB954820

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 189.95
Product Information
Customer Review
Product Q&A
Buna 70 Duro O-Ring Warehouse Kit, 1326 Pieces

Contains 1326 O-Rings -65 Sizes In Nitrile (Buna N 70 ) Durometer. Kit Also Contains Cord Stock, Cutting. Each Kit Includes Razor Blade, Cutting And Splicing Jig, Rapid-Set Adhesive, and Seven Feet Each Of The Following Cross Section Cords .103, .139, .210 And .275

Product Specifications

    • SERIES568
    • HEIGHT INCHES18-1/2
    • DUROMETER70
    • SIZE006-210
    • STYLEBuna 70
    • NUMBER OF PIECES1326
    • PACKAGE QUANTITY1
    • BRANDAPG
    • TEMPERATURE RANGE40°F to +250°F
    • LENGTH INCHES15
    • MANUFACTURERS PART NUMBERH70KW
    • WIDTH INCHES6
    • CONSTRUCTIONPlastic
    • TYPEWarehouse Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!