EPDM
Brand
Material
Color
Price
Cross Section
0.125"
Inside Dimensions
0.6875"
Material
EPDM Rubber
Dash Size
115
Cross Section
0.125"
Inside Dimensions
0.4375
Material
EPDM Rubber
Dash Size
111
Cross Section
0.0625"
Inside Dimensions
0.125"
Material
EPDM Rubber
Dash Size
006
Cross Section
0.0625"
Inside Dimensions
0.1875"
Material
EPDM Rubber
Dash Size
008
Cross Section
0.125"
Inside Dimensions
2.25"
Material
EPDM Rubber
Dash Size
228
Cross Section
2.5
Inside Dimensions
20
Material
EPDM
Grade
Standard
Cross Section
0.0625"
Inside Dimensions
0.125"
Material
EPDM Rubber
Dash Size
007
Cross Section
0.0625"
Inside Dimensions
0.25"
Material
EPDM Rubber
Dash Size
010
Cross Section
0.1875"
Inside Dimensions
4.125"
Material
EPDM Rubber
Dash Size
346
Cross Section
0.0625"
Inside Dimensions
0.3125"
Material
EPDM Rubber
Dash Size
011
Cross Section
2
Inside Dimensions
8
Material
EPDM
Grade
Standard
Cross Section
0.1875"
Inside Dimensions
2.375"
Material
EPDM Rubber
Dash Size
332
Cross Section
0.1875"
Inside Dimensions
1.75"
Material
EPDM Rubber
Dash Size
327
Cross Section
0.0625"
Inside Dimensions
0.5"
Material
EPDM Rubber
Dash Size
014