APG Buna 70 Duro Nitrile O-Ring - 5-5/8 I.D., 6 O.D. - Min Qty 50
See all 87 items in product family

APG Buna 70 Duro Nitrile O-Ring - 5-5/8 I.D., 6 O.D. - Min Qty 50

Item #: WBB252922

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 50 ($23.50)

Price: $0.47
Product Information
Customer Review
Product Q&A
Accessories
This standard o-ring is made from nitrile (buna N) 70 Duro material. Temperature range of -40°F to +250°F. Features an excellent resistance to petroleum products. Also has excellent compression set, tear resistance and abrasion resistance. Does not have good resistance to ozone, sunlight or weather. Nominal dimensions are 5-5/8" inside diameter, 6" outside diameter, and 3/16" cross section.

Product Specifications

    • COLOR FINISHBlack
    • NOMINAL INSIDE DIAMETER INCHES5-5/8
    • NOMINAL OUTSIDE DIAMETER INCHES6
    • NOMINAL CROSS SECTION INCHES3/16
    • PACKAGE QUANTITY1
    • DUROMETER70
    • UNIVERSAL DASH NUMBER568-358
    • MANUFACTURERS PART NUMBERZGIH70358
    • BRANDAPG
    • TEMPERATURE RANGE-40°F to +250°F
    • CONSTRUCTIONNitrile

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed