Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APG Fluoroelastomer 75 Duro Viton® O-Ring - 1.475 I.D., 1.711 O.D. - Min Qty 75
See all 20 items in product family

APG Fluoroelastomer 75 Duro Viton® O-Ring - 1.475 I.D., 1.711 O.D. - Min Qty 75

Item #: WBB252929

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 75 ($24.00)

Price: $0.32
Product Information
Customer Review
Product Q&A
Accessories
Fluoroelastomer 75 Duro Viton® O-Ring - 1.475 I.D., 1.711 O.D.

Made from fluoroelastomer for excellent mechanical and physical properties, a wide spectrum of chemical compatibility and for long lasting durability. Helps block passage of gasses and liquids and provides good resistance to petroleum products, low compression set and high temperature resistance. Works well for vacuum service and low gas permeability. Operates in temperatures ranging from -15°F to 400°F. Nominal dimensions are 1.475" inside diameter, 1.711" outside diameter, and 0.118" cross section. Package quantity is 1.

Product Specifications

    • COLOR FINISHBlack
    • TEMPERATURE RANGE-15°F to +400°F
    • NOMINAL OUTSIDE DIAMETER INCHES1.711
    • MANUFACTURERS PART NUMBERZGIV70920
    • DUROMETER75
    • CONSTRUCTIONFluoroelastomer
    • NOMINAL INSIDE DIAMETER INCHES1.475
    • NOMINAL CROSS SECTION INCHES0.118
    • PACKAGE QUANTITY1
    • UNIVERSAL DASH NUMBER568-920
    • BRANDAPG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!