Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APG Buna 90 Duro H Style Wiper (8600 Series) - RWH2000H90 - Min Qty 10
See all 11 items in product family

APG Buna 90 Duro H Style Wiper (8600 Series) - RWH2000H90 - Min Qty 10

Item #: WBB379493

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($22.40)

Price: $2.24
Product Information
Customer Review
Product Q&A
The main function of the Rod Wiper is to keep the rod and cylinder clean and free from foreign matter; thus preventing premature failure. The Rod Wiper is not a pressure sealing element, yet it avoids possible abrasive effects which may result if contaminants were to reach the sealing and rod bearing elements.

Designed for medium duty applications and can provide both wiping and sealing action in one component in low pressure systems. The external lip scrapes foreign matters from the rod, and the other lips act as an effective pressure seal in low pressure applications. This wiper can also be used as a secondary seal to trap slight leakage from the primary seal. This creates a very dry rod system. The WH Rod Wiper is also known as Series 8600.

Product Specifications

    • WIDTH INCHES2
    • HEIGHT INCHES0.275
    • DIAMETER INCHES2
    • COLOR FINISHBLACK
    • LENGTH INCHES2 3/8
    • DEPTH INCHES0.218

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!