Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APG Urethane An Style Wiper - WAN20SH - Min Qty 25
See all 31 items in product family

APG Urethane An Style Wiper - WAN20SH - Min Qty 25

Item #: WBB379500

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 25 ($26.00)

Price: $1.04
Product Information
Customer Review
Product Q&A
The main function of the Rod Wiper is to keep the rod and cylinder clean and free from foreign matter; thus preventing premature failure. The Rod Wiper is not a pressure sealing element, yet it avoids possible abrasive effects which may result if contaminants were to reach the sealing and rod bearing elements.

Designed for light duty applications where style WD wipers are not required. Interchangeable with corresponding dash numbers of MS28776 wiper rings.

Product Specifications

    • HEIGHT INCHES0.187
    • COLOR FINISHBLACK
    • LENGTH INCHES2.185
    • DEPTH INCHES0.104
    • DIAMETER INCHES1 7/8
    • WIDTH INCHES1.873

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!