Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Workbench, Pedestal Bench # 2-23, Plastic Laminate Square Edge, 48"W X 36"D, Black
See all 132 items in product family

Stackbin Workbench, Pedestal Bench # 2-23, Plastic Laminate Square Edge, 48"W X 36"D, Black

Item #: WBB751735

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 782.00
Product Information
Customer Review
Product Q&A
Stackbin, Pedestal Bench # 2-23, Plastic Laminate Square Edge, 48"W X 36"D, Gray

This single pedestal workbench contains (4) 5" high drawers that are 23" long and have 20" extension roller bearing drawer slides. Drawer pedestals ship fully assembled and have a 30 1/4" standard height (without worksurface). All pedestal benches allow the addition of any of the workbench accessories we offer at any time.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES36
    • HEIGHT INCHES30-1/4
    • CAPACITY LBS1000
    • COLOR FINISHGray
    • BRANDStackbin
    • CONFIGURATION4 Drawers/Open Leg
    • CONSTRUCTION16 & 18 Gauge Spot Welded
    • DRAWER QUANTITY(4) 5"H
    • MANUFACTURERS PART NUMBER6-14436P-BK
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • WEIGHT LBS330
    • DRAWER LENGTH23
    • COLORBlack
    • TOP THICKNESS INCHES1-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed