Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Workbench, Pedestal Bench # 4-16, Plastic Laminate w/T Molding, 60"W X 36"D, Gray
See all 144 items in product family

Stackbin Workbench, Pedestal Bench # 4-16, Plastic Laminate w/T Molding, 60"W X 36"D, Gray

Item #: WBB751769

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 599.00
Product Information
Customer Review
Product Q&A
Stackbin, Pedestal Bench # 4-16, Plastic Laminate w/T Molding, 60"W X 36"D, Gray

This single pedestal workbench contains (2) 5" high drawers and (1) 11" high drawer that are 16" long and have 14" extension roller bearing drawer slides. Drawer pedestals ship fully assembled and have a 30 1/4" standard height (without worksurface). All pedestal benches allow the addition of any of the workbench accessories we offer at any time.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES36
    • HEIGHT INCHES30-1/4
    • CAPACITY LBS1000
    • COLOR FINISHGray
    • BRANDStackbin
    • CONFIGURATION3 Drawers/Open Leg
    • CONSTRUCTION16 & 18 Gauge Spot Welded
    • DRAWER QUANTITY(2) 5"H, (1) 11"H
    • MANUFACTURERS PART NUMBER5-13536P-T-GY
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • WEIGHT LBS320
    • DRAWER LENGTH16
    • COLORGray
    • TOP THICKNESS INCHES1-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed