Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pedestal Work Benches


(2,081 Items)
Sub Category
Extra Deep (483)
Remove
60x30 ESD Safety Edge Pedestal Workbench with 9 Drawers
Remove

      Items
60x30 ESD Safety Edge Pedestal Workbench with 9 Drawers 60x30 ESD Safety Edge Pedestal Workbench with 9 Drawers


60x30 ESD Safety Edge Pedestal Workbench with 9 Drawers
60x30 ESD Safety Edge Pedestal Workbench with 9 Drawers
Sold by: globalindustrial.com
Availability:  Usually ships same day. Only 6 left, order soon
Stock No: WB253880
Price: $1,759.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART
Frequently Purchased Together
60x30 ESD Safety Edge Pedestal Workbench with 9 Drawers Workbench Accessory Back And End Stops For Bench Top Workbench Accessory Back Stop For Riser    
 
select
select
 

60x30 ESD Safety Edge Pedestal Workbench with 9 Drawers

Workbench Accessory Back And End Stops For Bench Top

Workbench Accessory Back Stop For Riser

 
Total for 3 items is $1,860.90

Product Information
Product Q&A
Write A Review

EXTRA DEEP PEDESTAL WORKBENCHES
9 Drawer Work Bench - Safety Edge Anti-Static ESD Top
Heavy gauge steel construction. Fully welded drawers extend 93% for easy access, have a capacity of 150 lbs. with full width recessed handles and smooth rolling steel ball bearings for easy opening. Pedestals can be placed on either side for interchangeable installation. Pedestal dimensions with base are 16-7/8"W x 28-1/2"D x 33-1/2"H. Includes a 4-drawer pedestal and a 5-drawer pedestal. 4-drawer pedestal includes one 3", two 5" and one 7"H drawer. 5-drawer pedestal includes two 2”, one 3”, one 5” and one 7”H drawer. Bench top is 1-1/4” thick static dissipative ESD top with radius safety edge. Baked enamel finish. Easy assembly. Lifetime Limited Warranty.

*Footrest not included
Product Specifications
WIDTH INCHES 60
DEPTH INCHES 30
HEIGHT INCHES 36-5/8
COLOR FINISH Blue
ASSEMBLY Unassembled
CONFIGURATION 9 Drawers
CONSTRUCTION Steel
MODEL 253880
TOP CONSTRUCTION ESD Safety Edge


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Technical Workbench w/3 Drawer Cabinets, Plastic Laminate Top - Gray

Technical Workbench w/3 Drawer Cabinets, Plastic Laminate Top - Gray

From $1,679.00
More Info
Add to Cart
72x30 Square Plastic Pedestal Workbench with 9 Drawers

72x30 Square Plastic Pedestal Workbench with 9 Drawers

From $1,587.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)