Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Modular Drawer Bench - 5' - One Modular Cabinet, Reflective White

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Modular Drawer Bench - 5' - One Modular Cabinet, Reflective White

Item #: WBB531403

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,916.00
Product Information
Customer Review
Product Q&A
Modular Drawer Bench - 5' - One Modular Cabinet, Reflective White

Optimize work areas by combining work and storage space into a modular drawer cabinet workcenter.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES34
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDEquipto®
    • DRAWER QUANTITY6
    • TYPEModular Drawer Bench - 1 Cabinet
    • WEIGHT LBS425-3/4
    • COLORReflective White

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed