Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,694 Items)
Sub Category
Pipe Benders (178)
Remove
Jet RCB-16NDLX Rebar Cutter & Bend.
Remove

      Items
Jet RCB-16NDLX Rebar Cutter & Bend. Jet RCB-16NDLX Rebar Cutter & Bend.


Jet RCB-16NDLX Rebar Cutter & Bend.
Email This Page Printer Friendly Version
Jet RCB-16NDLX Rebar Cutter & Bend.
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB503548
List Price $360.00    Save 6%
Price: $339.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Jet RCB-16NDLX Rebar Cutter & Bend.

Rebar Cutter & Bender
  • Can be bolted to floor or board for easy onehand operation
  • Patented design uses needle bearing for easy cutting
  • Cuts and bends grade 60 rebar
  • 5/8" Capacity; 52" length
  • Jaws are made of high-carbon alloy tool steel, HRC-48
Product Specifications
NET WEIGHT 40
MODEL NUMBER RCB-16NDLX
MAX MATERIAL HARDNESS HRC-48
JAW TYPE Shear Cut
JAW COLOR Black
FAMILY DESCRIPTION RCB-16NDLX Rebar Cutter & Bend.
CAPACITY 5/8
HEIGHT INCHES 9
WIDTH INCHES 6.5
LENGTH INCHES 53.5
DESCRIPTION RCB-16NDLX Rebar Cutter & Bend.
MANUFACTURERS PART NUMBER 220019
HANDLE LENGTH 52
BRAND Jet


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plumbers Caulk 6 Oz. For Tub & Tile, White

Plumbers Caulk 6 Oz. For Tub & Tile, White

From $4.29
select
Qty: Add to Cart
Wax Johni-Ring, Standard With Flange

Wax Johni-Ring, Standard With Flange

From $2.78
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)