Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,695 Items)
Sub Category
Pipe Benders (179)
Remove
JET 331910 JHPB-30, 3" Manual Hydraulic Pipe Bender
Remove

      Items
JET 331910 JHPB-30, 3" Manual Hydraulic Pipe Bender JET 331910 JHPB-30, 3" Manual Hydraulic Pipe Bender


JET 331910 JHPB-30, 3" Manual Hydraulic Pipe Bender
JET 331910 JHPB-30, 3" Manual Hydraulic Pipe Bender
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB503547
Price: $769.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Jet JHPB-30 3" MANUAL HYDRAULIC PIPE BENDER

JHPB-30 3" MANUAL HYDRAULIC PIPE BENDER
  • Simple manual operation for ease of use
  • Eight bending dies included standard (1/2", 3/4", 1", 1-1/4", 1-1/2", 2", 2-1/2", 3")
  • Rotating stand locks in three positions for stability and versatility
  • Heavy-duty hydraulic cylinder capable of bending schedule 40 pipe
  • Completely manual so external power is not needed
  • Inside Radius at 90 degree bend:
  • Pipe Size..............Inside Radius
  • 1/2" .....................75mm
  • 3/4"...................... 94.5mm
  • 1"......................... 118mm
  • 1-1/4"....................149mm
  • 1-1/2"....................169mm
  • 2'...........................212mm
  • 2-1/2"....................262.25mm
  • 3"..........................313.75


Click for Manual
Product Specifications
BRAND Jet
PISTON STROKE (IN.) 12-5/8
PIPE SIZE CAPACITY (IN.) 1/2 - 3
NET WEIGHT 260
MODEL NUMBER JHPB-30
MAXIMUM LOAD (TONS) 20
MAX. PIPE WALL THICKNESS (IN.) 6/25
HEIGHT INCHES 19
WIDTH INCHES 17
LENGTH INCHES 40
DESCRIPTION JHPB-30 3" MANUAL HYDRAULIC PIPE BENDER
MANUFACTURERS PART NUMBER 331910


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plumbers Caulk 6 Oz. For Tub & Tile, White

Plumbers Caulk 6 Oz. For Tub & Tile, White

From $4.29
select
Qty: Add to Cart
Wax Johni-Ring, Standard With Flange

Wax Johni-Ring, Standard With Flange

From $2.78
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)