Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,695 Items)
Sub Category
Pipe Benders (179)
Remove
Rigid Conduit Benders, GREENLEE 884E980
Remove

      Items
Rigid Conduit Benders, GREENLEE 884E980 Rigid Conduit Benders, GREENLEE 884E980


Rigid Conduit Benders, GREENLEE 884E980
Rigid Conduit Benders, GREENLEE 884E980
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB326770
List Price $14,089.36    Save 26%
Price: $10,477.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

34209 1-1/4"-4" RIGID CO
  • Strong yet lightweight portable pin-assembled aluminum components
  • Easy to use ram travel scale and charts for accurate bends
  • Make elbows, offsets and saddles
  • Both 884 and 885 bend one-shot 90°s in 1-1/4" - 4" Rigid conduit. The 885 segment bends 5"
  • Optional shoes available to bend PVC coated Rigid conduit
  • Optional 1802 Bending Table available for easier operation
  • Includes: 980 Electric Hydraulic Pump
Product Specifications
BRAND Greenlee
MANUFACTURERS PART NUMBER 884E980
CAPACITY 1 1/4 in (Min), 4 in (Max)
POWER SOURCE Electro-Hydraulic
WEIGHT LBS. 487


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Wax Johni-Ring, Standard With Flange

Wax Johni-Ring, Standard With Flange

From $2.78
select
Qty: Add to Cart
Plumbers Caulk 6 Oz. For Tub & Tile, White

Plumbers Caulk 6 Oz. For Tub & Tile, White

From $4.29
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)