Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,695 Items)
Sub Category
Pipe Benders (179)
Remove
Yellow Jacket® Tubing Expander/Swager With Case 60407
Remove

      Items
Yellow Jacket® Tubing Expander/Swager With Case 60407 Yellow Jacket® Tubing Expander/Swager With Case 60407


Yellow Jacket® Tubing Expander/Swager With Case 60407
Yellow Jacket® Tubing Expander/Swager With Case 60407
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB735723
Price: $285.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Yellow Jacket® Tubing Expander/Swager With Case 60407

With long handles for comfortable leverage, easily expand 5/16" to 1-5/8" O.D. soft copper and aluminum tubing in seconds. Select from nine expander heads to attach to the front of the handles.

Features:
  • Precise swaging on the job
  • Re-round deformed tubes and fittings
  • Salvage shorts and scrap to make couplings
  • Handles, tapered expanding pin, and other moving surfaces heat treated for durability
  • Use on 0.063" wall soft copper and aluminum to 1-5/8" O.D. (anneal hard copper prior to use)
  • Use on 0.047" wall soft steel to 7/8" O.D.
  • Kit includes six expander heads; three optional sizes sold separately


Product Specifications
MANUFACTURERS PART NUMBER 60407
BRAND Yellow Jacket
CFM 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


364-FHA Lever Type Tube Benders, IMPERIAL STRIDE TOOL 364-FHA-16

364-FHA Lever Type Tube Benders, IMPERIAL STRIDE TOOL 364-FHA-16

From $371.95
More Info
Add to Cart
Gardner Bender Cycloner™ Bender Complete, 1/2" - 2" Emt, Rigid, Imc

Gardner Bender Cycloner™ Bender Complete, 1/2" - 2" Emt, Rigid, Imc

From $7,255.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)