Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C Clamp Mi W/Ln Galvanized 1/2"
See all 21 items in product family

C Clamp Mi W/Ln Galvanized 1/2"

Item #: WBB359735

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 35 ($71.05)

Price: $2.03
Product Information
Customer Review
Product Q&A
1/2" C-Clamp With Locknut

This galvanized malleable iron C-Clamp has ribbed design for added strength. Hardened steel cup point set screw secures clamp to beam. 4" maximum pipe size. 500 lb. maximum load.

Product Specifications

    • WEIGHT EACH LBS.0.39
    • DIMENSION C1-3/4
    • DIMENSION D1-3/4
    • DIMENSION A1/2 -13
    • CONSTRUCTIONMalleable Iron - Galvanized
    • SET SCREW3/8 - 16
    • MAX PIPE SIZE4
    • DIMENSION E5/8
    • MAX REC LOAD LBS.500
    • DIMENSION F3/4
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:66