Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hinge Split Ring Bt Gal 2-1/2"
See all 37 items in product family

Hinge Split Ring Bt Gal 2-1/2"

Item #: WBB359886

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 14 ($74.20)

Price: $5.30
Product Information
Customer Review
Product Q&A
HINGE S/RING bt GAL 2-1/2"

SPLIT RING EXTENSION HANGER, HINGE DESIGN - GALVANIZED - Designed for the suspension of non-insulated stationary pipe lines horizontally or vertically.

Product Specifications

    • PIPE OD2.875
    • DIMENSION D3-13/16
    • DIMENSION B2-1/8
    • WEIGHT EACH LBS.0.583
    • DIMENSION A1/2 - 13
    • DIMENSION C5-3/16
    • MAX REC LOAD LBS.300
    • CONSTRUCTIONMalleable Iron - Galvanized
    • SET SCREW1/4
    • PIPE SIZE INCHES2-1/2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:62