Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
One Hole Clamp Galvanized 1"
See all 6 items in product family

One Hole Clamp Galvanized 1"

Item #: WBB359750

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 139 ($70.89)

Price: $0.51
Product Information
Customer Review
Product Q&A
ONE HOLE CLAMP GALV 1"

ONE HOLE CLAMP GALVANIZED - Designed for the support of conduit, cable or pipe on walls or sides of beams. Not recommended for horizontal use on ceilings or bottom of beams.

Product Specifications

    • PIPE OD1.315
    • WEIGHT EACH LBS.0.09
    • F SCREW SIZE1/4
    • HOLE SIZE A5/16
    • PIPE SIZE INCHES1
    • CONSTRUCTIONMalleable Iron - Galvanized
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed