Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zurn Q2PC100X 3/8" x 100'  PEX Tubing

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Zurn Q2PC100X 3/8" x 100' PEX Tubing

Item #: WBB1097353

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 57.95
Product Information
Customer Review
Product Q&A
Zurn 3/8 x 100' (30.5m) Hot Or Cold PEX Tubing - Roll

Zurn PEX tubing is produced usitng the silane methos of cross-linking. It is used in residential and commercial applications for cold water service, hot and cold potable water, fire protection, underground fluid distribution and water distribution to manifolds, hydronic coils etc. It may also be used in radiant heating systems.

Designed to continuosly circulate hot water at 140 degrees ferenheit. 160 PSI @ 73 degrees, 100PSI @ 180 degrees.

Documents are in PDF format

Product Specifications

    • LENGTH FEET100
    • WALL THICKNESS INCHES0.62
    • MANUFACTURERS PART NUMBERQ2PC100X
    • COLOR FINISHWhite
    • BRANDZurn
    • FLUID CAPACITY GALLONS PER FOOT0.005
    • PIPE/TUBE CONSTRUCTIONPolyethylene
    • STYLENon-Barrier
    • TUBE DIAMETER INCHES3/8
    • INSIDE DIAMETER INCHES0.35
    • OUTSIDE DIAMETER INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed