Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Hole Strap Ss 3/4" Ips
See all 35 items in product family

2 Hole Strap Ss 3/4" Ips

Item #: WBB359628

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 31 ($67.58)

Price: $2.18
Product Information
Customer Review
Product Q&A
2 HOLE STRAP SS 3/4" IPS

TWO HOLE PIPE STRAP, 304 STAINLESS STEEL, IPS - Designed as a light duty support for schedule 40/80 sized pipe. Attaches directly to horizontal or vertical structural member. Stainless steel hangers are recommended for applications where protection from corrosive environment is needed.

Product Specifications

    • MATERIAL SIZE16ga x 7/8
    • PIPE OD1.05
    • WEIGHT EACH LBS.0.06
    • DIMENSION C2-3/8
    • DIMENSION B3-3/8
    • TYPE2 Hole
    • PIPE SIZE INCHES3/4
    • HOLE SIZE A9/32
    • CONSTRUCTIONStainless Steel
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed