Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Angle Bracket 3/8"
See all 6 items in product family

Angle Bracket 3/8"

Item #: WBB359665

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 100 ($91.00)

Price: $0.91
Product Information
Customer Review
Product Q&A
ANGLE BRACKET 3/8"

ANGLE BRACKET - Designed for attaching hanger rod to the side of beams or walls.

Product Specifications

    • MATERIAL SIZE8ga
    • DIMENSION C1-5/16
    • DIMENSION B2-1/16
    • DIMENSION E1-1/2
    • MAX REC LOAD LBS.300
    • HOLE SIZE A7/16
    • WEIGHT EACH LBS.0.225
    • CONSTRUCTIONCarbon Steel
    • SIZE3/8 - 16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed