Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clevis Stainless T304 2-1/2"
See all 47 items in product family

Clevis Stainless T304 2-1/2"

Item #: WBB359650

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($61.25)

Price: $12.25
Product Information
Customer Review
Product Q&A
CLEVIS STAINLESS T304 2-1/2"

STANDARD CLEVIS HANGER, 304 STAINLESS STEEL - Designed for the suspension of non-insulated, stationary pipe lines. Upper locknut must be tightened securely to assure proper hanger performance. Stainless steel hangers are recommended for applications where protection from corrosive environments is needed.

Product Specifications

    • MATERIAL SIZE BOTTOM10ga x 1-3/16
    • MATERIAL SIZE TOP9ga x 1-3/16
    • PIPE OD2.875
    • WEIGHT EACH LBS.0.86
    • BOLT5/16
    • DIMENSION F1-15/16
    • PIPE SIZE INCHES2-1/2
    • DIMENSION B4-1/2
    • DIMENSION E3-3/8
    • CONSTRUCTIONStainless Steel
    • MAX REC LOAD LBS.1130
    • DIMENSION C5-7/8
    • DIMENSION A1/2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:46