Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Riser Clamp Galvanized 2-1/2"
See all 47 items in product family

Riser Clamp Galvanized 2-1/2"

Item #: WBB359604

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 15 ($70.95)

Price: $4.73
Product Information
Customer Review
Product Q&A
RISER CLAMP GALV 2-1/2"

STANDARD RISER CLAMP - GALVANIZED, Designed for supporting and stabilizing vertical pipe runs.

Product Specifications

    • MATERIAL SIZE3ga x 1
    • PIPE OD2.875
    • MAX REC LOAD LBS.400
    • DIMENSION B4-9/16
    • WEIGHT EACH LBS.1.6
    • DIMENSION A11-1/8
    • BOLT3/8
    • PIPE SIZE INCHES2-1/2
    • CONSTRUCTIONCarbon Steel - Galvanized
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:25