Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Therma-cel Foam Insulation 4-1/2"IDX6' Slit Fits 4" Iron

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Therma-cel Foam Insulation 4-1/2"IDX6' Slit Fits 4" Iron

Item #: WBB2240672

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.80
Product Information
Customer Review
Product Q&A
Therma-cel Foam Insulation 4-1/2"IDX6'SLT FITS 4" IRON

Features:
  • Foam Insulation- Therma-Cel Pipe Covering Semi-slit 6 ft long IPS: 4" Wall: 1/2"


Product Specifications

    • WALL THICKNESS INCHES1/2
    • WEIGHT LBS.1.4
    • COLOR FINISHGray
    • LENGTH INCHES72
    • MANUFACTURERS PART NUMBER301180
    • HEIGHT INCHES4
    • WIDTH INCHES4
    • TYPEFoam
    • BRANDTherma-cel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!