Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frost King Pre-Slit Pipe Insulation, 3/8" Thick For 1/2" Copper - Pkg Qty 70
See all 9 items in product family

Frost King Pre-Slit Pipe Insulation, 3/8" Thick For 1/2" Copper - Pkg Qty 70

Item #: WBB473330

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.93 each

Sold in packages of 70

Price: $65.10
Product Information
Customer Review
Product Q&A
Frost King Pre-Slit Pipe Insulation, 3/8" Thick for 1/2" Copper

Also for 1/4" iron pipes. Tubular polyethylene foam in 6-foot bulk length.

Product Specifications

    • THICKNESS INCHES3/8
    • DESCRIPTION"Pipe Insulation for 1/2"" Copper"
    • BRANDFrost King

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!