Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frost King Vinyl Faced Fiberglass Pipe Wrap - Pkg Qty 16
See all 9 items in product family

Frost King Vinyl Faced Fiberglass Pipe Wrap - Pkg Qty 16

Item #: WBB473337

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.00 each

Sold in packages of 16

Price: $96.00
Product Information
Customer Review
Product Q&A
Frost King Vinyl Faced Fiberglass Pipe Wrap

Simple, effective way to insulate pipes of all diameters. Ideal for wrapping over electric heat cables. Stops sweating and dripping on cold pipes and wasteful heat loss on hot pipes. Consists of 1" thick fiberglass with built-in vapor barrier provided by vinyl backing.

Product Specifications

    • LENGTH FEET25
    • THICKNESS INCHES1
    • DESCRIPTIONPipe Insulation
    • WIDTH INCHES3
    • BRANDFrost King

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed