Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,695 Items)
Sub Category
Crimpers & Cutters (159)
Remove
Hinged Pipe Cutters, RIDGID 74227
Remove

      Items
Hinged Pipe Cutters, RIDGID 74227 Hinged Pipe Cutters, RIDGID 74227


Hinged Pipe Cutters, RIDGID 74227
Hinged Pipe Cutters, RIDGID 74227
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB326724
Price: $633.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

424-CI F/CAST/DUCTILE IRON HINGED PIPE CUTTER
  • Designed for rapid cutting of 2" through 12" steel pipe
  • Operates where minimal cutter rotation is necessary due to lack of space
  • Equipped with 4 cutter wheels
Product Specifications
PIPE/TUBE CONSTRUCTION Cast/Ductile Iron
PIPE/TUBE SIZE 2" - 4"
CUT TYPE Wheel Cut
CUTTING DIRECTION Straight
HANDLE TYPE T-Handle
MECHANISM Adjustable Screw
NO. OF WHEELS 4
WEIGHT LBS. 13.6
CONSTRUCTION Cast Iron
BRAND Ridgid
MANUFACTURERS PART NUMBER 74227


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


RIDGID® Model No. 150 Constant Swing Cutter, 1/8" - 1-1/8" Capacity

RIDGID® Model No. 150 Constant Swing Cutter, 1/8" - 1-1/8" Capacity

From $26.95
More Info
Add to Cart
RIDGID® Model No. 103 Close Quarters Tubing Cutter, 1/8"-5/8" Capacity

RIDGID® Model No. 103 Close Quarters Tubing Cutter, 1/8"-5/8" Capacity

From $12.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)