Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,695 Items)
Sub Category
Crimpers & Cutters (159)
Remove
Small Cutter 1/8" to 1-1/8"
Remove

      Items
Small Cutter 1/8" to 1-1/8" Small Cutter 1/8" to 1-1/8"


Small Cutter 1/8" to 1-1/8"
Small Cutter 1/8" to 1-1/8"
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB461228
Price: $32.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Yellow Jacket® Small Cutter 1/8" to 1-1/8"

Enclosed precision feed mechanism for easy, smooth cutting. Wide rollers with flare cut-off groove for convenience. Ground surface for easy rolling. Wheel retracts into cutter body to save 1" in cutting radius. Textured finish is easy to grip and hold. Alloy steel wheels have a sharper cutting wheel edge for less burr on copper, aluminum and mild steel tubing. Wheels are pinned to rotate in either direction without the screw backing out. Corrosion-resistant finish on lightweight aluminum frame. Fold away steel reamer with turned cutting edge for deburring. Flare cut-off groove for quickly removing damaged flare.

Product Specifications
BRAND Yellow Jacket
MANUFACTURERS PART NUMBER 60101
DESCRIPTION Small Cutter 1/8” to 1-1/8”
PIPE/TUBE CONSTRUCTION Aluminum, Copper, Plastic
WIDTH INCHES 4-1/2
HEIGHT INCHES 1-1/2
PIPE/TUBE SIZE 1/8" - 1-1/8"
LENGTH INCHES 8-13/16


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


RIDGID® Model No. 150 Constant Swing Cutter, 1/8" - 1-1/8" Capacity

RIDGID® Model No. 150 Constant Swing Cutter, 1/8" - 1-1/8" Capacity

From $26.95
More Info
Add to Cart
RIDGID® Model No. 103 Close Quarters Tubing Cutter, 1/8"-5/8" Capacity

RIDGID® Model No. 103 Close Quarters Tubing Cutter, 1/8"-5/8" Capacity

From $12.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)