Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2" Male Connector With 3/8" Nptm Thread - Push-In Fitting - Pkg Qty 10
See all 82 items in product family

1/2" Male Connector With 3/8" Nptm Thread - Push-In Fitting - Pkg Qty 10

Item #: WBB596972

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.23 each

Sold in packages of 10

Price: $32.30
Product Information
Customer Review
Product Q&A
1/2" Male Connector With 3/8" NPTM Thread - Push-In Fitting

Used as part of water purifications, water, foods and beverage systems as well as for inert gas, liquids, and vacuum applications.

Product Specifications

    • OPERATING TEMPERATURE RANGE-20° - +185°
    • PACKAGE QUANTITY10
    • CONSTRUCTIONPolypropylene
    • TYPEMale Connector
    • CONNECTION TYPE3/8" NPTM Thread
    • PSI170
    • WEIGHT1.30
    • COLOR FINISHGray
    • TUBE DIAMETER INCHES1/2
    • BRANDApache Hose & Belting
    • MANUFACTURERS PART NUMBER44103226

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed