Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" Hand Valve Union Connector  - Push-In Valve
See all 9 items in product family

1/4" Hand Valve Union Connector - Push-In Valve

Item #: WBB597004

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 9.60
Product Information
Customer Review
Product Q&A
1/4" Hand Valve Union Connector (Push-in Valve)

Allows of partial flow control NSF Certified.

Product Specifications

    • OPERATING TEMPERATURE RANGE-20° - +185°
    • MANUFACTURERS PART NUMBER44103288
    • COLOR FINISHOff White/Gray
    • PACKAGE QUANTITY1
    • TUBE DIAMETER INCHES1/4
    • TYPEHand Valve
    • PSI230
    • WEIGHT0.10
    • BRANDApache Hose & Belting
    • CONSTRUCTIONPolypropylene

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

disappointong

Your review: I need to be able to hook up a garden hose and was unable to do that

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!