Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" In Line Check Valve  - Push-In Valve
See all 9 items in product family

1/4" In Line Check Valve - Push-In Valve

Item #: WBB597006

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.00
Product Information
Customer Review
Product Q&A
1/4" In Line Check Valve (Push-in Valve)

This valve prevents reverse flow NSF Certified.

Product Specifications

    • OPERATING TEMPERATURE RANGE-20° - +185°
    • COLOR FINISHOff White/Gray
    • TUBE DIAMETER INCHES1/4
    • MANUFACTURERS PART NUMBER44103291
    • CONSTRUCTIONPolypropylene
    • PSI230
    • WEIGHT0.10
    • TYPECheck Valve
    • PACKAGE QUANTITY1
    • BRANDApache Hose & Belting

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!