Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8" Control Valve Union Connector  - Push-In Valve
See all 9 items in product family

3/8" Control Valve Union Connector - Push-In Valve

Item #: WBB597003

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $18.75
Product Information
Customer Review
Product Q&A
3/8" Control Valve Union Connector (Push-in Valve)

The collar on adjustable valve stem locks the flow control

Product Specifications

    • OPERATING TEMPERATURE RANGE-20° - +185°
    • CONSTRUCTIONPolypropylene
    • WEIGHT0.10
    • TYPEControl Valve
    • PSI170
    • TUBE DIAMETER INCHES3/8
    • MANUFACTURERS PART NUMBER44103287
    • BRANDApache Hose & Belting
    • COLOR FINISHOff White/Gray
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:66