Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polyethylene Tubing 1/4" I.D. x 3/8" O.D. - 100' Boxed
See all 16 items in product family

Polyethylene Tubing 1/4" I.D. x 3/8" O.D. - 100' Boxed

Item #: WBB596867

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $28.95
Product Information
Customer Review
Product Q&A
Polyethylene Tubing 1/4" I.D. x 3/8" O.D. - 100' Boxed

Superior environmental stress crack resistance that greatly exceeds ordinary polyethylene tubing as measured by ASTMD 1963/IGEPAL test. Environmental stresses that can shorten the service life of tubing include chemical exposure, aging, connections to barb type fittings, or high vibration connections with compression fittings. Not for transfer of anhydrous ammonia

Product Specifications

    • LENGTH FEET100
    • OPERATING TEMPERATURE RANGE-50° - 125°
    • WALL THICKNESS INCHES3/8
    • PSI120
    • MANUFACTURERS PART NUMBER15009285
    • WEIGHT LBS.2.20
    • TYPENon-Reinforced
    • INSIDE DIAMETER INCHES1/4
    • BRANDApache Hose & Belting
    • COLOR FINISHBlack
    • STYLEBoxed
    • CONSTRUCTIONLow Density Polyethylene
    • OUTSIDE DIAMETER INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:64