Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tygon® B44-3 Beverage Tubing, AAB00002

Rollover image to zoom in

Click image to enlarge

Tygon® B44-3 Beverage Tubing, AAB00002

Item #: WBB904840

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 11.75
Product Information
Customer Review
Product Q&A
Tygon® B44-3 Beverage Tubing, AAB00002

FORMULATION B-44-3

Most Widely Specified Clear, Flexible Tubing

Features/Benefits:


  • Clear as glass for easy visual monitoring of flow
  • Lightweight and flexible for easy, quick installation
  • Broad chemical resistance
  • Non-wetting properties allow easy cleaning and complete drainage
  • Meet FDS, 3-A and NSF criteria


Typical Applications
  • Chemical Processing
  • Appliance
  • Food and beverage
  • Metal finishing
  • Photoprocessing
  • Print and publishing
  • Pharmaceutical
  • Cosmetic
  • Garden and recreational equipment


Product Specifications

    • LENGTH FEET50
    • WALL THICKNESS INCHES1/32
    • WATER ABSORPTION %13 Percent
    • BRITTLE TEMPERATURE-49 °F
    • SPECIFIC GRAVITY1.20
    • PSI2300
    • OUTSIDE DIAMETER INCHES1/8
    • MANUFACTURERS PART NUMBERAAB00002
    • BRANDTygon®
    • COLOR FINISHClear
    • TYPEBeverage Tubing B-44-3
    • CONSTRUCTIONPVC
    • MAX OPERATING TEMPERATURE165 °F
    • INSIDE DIAMETER INCHES1/16
    • ULTIMATE ELONGATION PERCENTAGE410
    • TEAR RESISTANCE180

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed