Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tygon® B44-3 Beverage Tubing, AAB00027

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Tygon® B44-3 Beverage Tubing, AAB00027

Item #: WBB904846

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $84.95

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Tygon® B44-3 Beverage Tubing, AAB00027

FORMULATION B-44-3

Most Widely Specified Clear, Flexible Tubing

Features/Benefits:


  • Clear as glass for easy visual monitoring of flow
  • Lightweight and flexible for easy, quick installation
  • Broad chemical resistance
  • Non-wetting properties allow easy cleaning and complete drainage
  • Meet FDS, 3-A and NSF criteria


Typical Applications
  • Chemical Processing
  • Appliance
  • Food and beverage
  • Metal finishing
  • Photoprocessing
  • Print and publishing
  • Pharmaceutical
  • Cosmetic
  • Garden and recreational equipment


Product Specifications

    • LENGTH FEET50
    • WALL THICKNESS INCHES1/16
    • WATER ABSORPTION %13%
    • CONSTRUCTIONPVC
    • TYPEBeverage Tubing B-44-3
    • PSI2300
    • OUTSIDE DIAMETER INCHES1/2
    • INSIDE DIAMETER INCHES3/8
    • MAX OPERATING TEMPERATURE165 °F
    • ULTIMATE ELONGATION PERCENTAGE410
    • TEAR RESISTANCE180
    • BRITTLE TEMPERATURE-49 °F
    • COLOR FINISHClear
    • MANUFACTURERS PART NUMBERAAB00027
    • BRANDTygon®
    • SPECIFIC GRAVITY1.20
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.