Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tygon® B44-3 Beverage Tubing, AAB00038

Rollover image to zoom in

Click image to enlarge

Tygon® B44-3 Beverage Tubing, AAB00038

Item #: WBB904859

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 191.95
Product Information
Customer Review
Product Q&A
Tygon® B44-3 Beverage Tubing, AAB00038

FORMULATION B-44-3

Most Widely Specified Clear, Flexible Tubing

Features/Benefits:


  • Clear as glass for easy visual monitoring of flow
  • Lightweight and flexible for easy, quick installation
  • Broad chemical resistance
  • Non-wetting properties allow easy cleaning and complete drainage
  • Meet FDS, 3-A and NSF criteria


Typical Applications
  • Chemical Processing
  • Appliance
  • Food and beverage
  • Metal finishing
  • Photoprocessing
  • Print and publishing
  • Pharmaceutical
  • Cosmetic
  • Garden and recreational equipment


Product Specifications

    • LENGTH FEET50
    • WALL THICKNESS INCHES1/8
    • WATER ABSORPTION %13 Percent
    • INSIDE DIAMETER INCHES1/2
    • SPECIFIC GRAVITY1.20
    • BRITTLE TEMPERATURE-49 °F
    • TEAR RESISTANCE180
    • CONSTRUCTIONPVC
    • BRANDTygon®
    • MANUFACTURERS PART NUMBERAAB00038
    • COLOR FINISHClear
    • TYPEBeverage Tubing B-44-3
    • PSI2300
    • OUTSIDE DIAMETER INCHES3/4
    • MAX OPERATING TEMPERATURE165 °F
    • ULTIMATE ELONGATION PERCENTAGE410

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

It's Clear

Your review: This tubing is far superior to other brands and the pricing for it from Global is the best I've found.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed