

 |
Browse Pipe & Tubing (3,695 Items) |
|
 |
RIDGID® Extension, Ratchet,1/2 Locking |
| |
|
 |
|
 |
|
 |
|
|
|
RIDGID® Extension, Ratchet,1/2 Locking
|
|
Sold by: globalindustrial.com
|
Availability: Out of stock, please check back soon.
Stock No: WBB839784
|
|
|
| List Price $21.95 Save 3% |
|
Price: $21.25
|
|
|
|
| |
| OUT OF STOCK. Sorry, this item is not available for sale until further notice. |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Ridgid® Extension, Ratchet,1/2 Locking
The new, Model 975 Combo Roll Groover is two tools in one! Like other RIDGID® groovers, the 975 mounts on the RIDGID 300 Power Drive for machine grooving jobs, but it is also designed to manually groove in-place pipe. Auto Tracking And Depth Setting Gauge Means Easier Use The 975 Combo Roll Groover includes a patented auto tracking technology for significantly easier grooving. Whether you're doing machine or manual grooving, auto tracking keeps the pipe automatically engaged to the groover throughout the grooving process. The 975 also comes with a permanently-fixed depth setting gauge for quicker, repeatable set-up. Less Hand Force Compared to competitive units, the 975 has a 55% higher gear reduction requiring less hand-force for manual grooving. This is especially helpful for overhead grooving. Durability And Portability A tough, ductile iron construction means the 975 can absorb job site abuse and provide accurate grooves time after time. And its cast-in handle makes the 975 easily portable to and from the job site. Specifications Pipe Capacity: 1-1/4" ' 6" Schedule 10 and Schedule 40 Steel, Aluminum, and PVC Pipe; 1-1/4" ' 6" Schedule 10, 11/4" ' 2" Schedule 40 Stainless Steel Pipe, 1-1/2" ' 4" Schedule 80 PVC Pipe; With Roll Change 2" ' 8" Copper Tube (Type K, L, M, and DWV) Depth Adjustment: Adjusting screw and integral, index depth gauge Actuation: Feed screw with 1/2" ratchet wrench (included) or any 15/16" hex Power Drive Mounting: RIDGID 300 Power Drive 38/57 RPM (Reverse Direction Only) Weight: 26 lbs.
|
| Product Specifications |
| MANUFACTURERS PART NUMBER |
30708 |
| BRAND |
RIDGID® |
| DESCRIPTION |
Locking Extension |
| PACKAGE QUANTITY |
1 |
| SIZE |
1/2" |
| FOR USE WITH |
Ridgid 975 Roll Groover |
|
|
|
|
 |
|
Customers Who Bought This Item Also Bought |
|
 |
|
|