Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,695 Items)
Sub Category
Pipe Threading (485)
Remove
Manual Threading/Pipe and Bolt Dies Only, RIDGID 37825
Remove

      Items
Manual Threading/Pipe and Bolt Dies Only, RIDGID 37825 Manual Threading/Pipe and Bolt Dies Only, RIDGID 37825


Manual Threading/Pipe and Bolt Dies Only, RIDGID 37825
Manual Threading/Pipe and Bolt Dies Only, RIDGID 37825
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB330058
Price: $45.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Pipe Dies for OO-R, 111-R, 12-R, O-R, 11-R Ratchet Threaders or 30A, 31A 3-Way Pipe Threaders
Product Specifications
BRAND Ridgid
CUTTING DIRECTION Right
THREAD - TPI OR PITCH 1/2 in - 14 NPT
TYPE Alloy NPT Dies
WEIGHT LBS. 0.18
CONSTRUCTION Alloy
MANUFACTURERS PART NUMBER 37825


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plumbers Caulk 6 Oz. For Tub & Tile, White

Plumbers Caulk 6 Oz. For Tub & Tile, White

From $4.29
select
Qty: Add to Cart
Wax Johni-Ring, Standard With Flange

Wax Johni-Ring, Standard With Flange

From $2.78
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)