Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,695 Items)
Sub Category
Pipe Threading (485)
Remove
Model 535 Replacement Parts, RIDGID 42390
Remove

      Items
Model 535 Replacement Parts, RIDGID 42390 Model 535 Replacement Parts, RIDGID 42390


Model 535 Replacement Parts, RIDGID 42390
Model 535 Replacement Parts, RIDGID 42390
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB326600
Price: $340.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

820 CUTTER ASM
Product Specifications
USED WITH 93287, 91142
TYPE Wheel Cutter
CUTTING CAPACITY 1/8 in (Min), 2 in (Max)
WEIGHT LBS. 8.45
MANUFACTURERS PART NUMBER 42390
CONSTRUCTION Ductile Iron
BRAND Ridgid


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plumbers Caulk 6 Oz. For Tub & Tile, White

Plumbers Caulk 6 Oz. For Tub & Tile, White

From $4.29
select
Qty: Add to Cart
Wax Johni-Ring, Standard With Flange

Wax Johni-Ring, Standard With Flange

From $2.78
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)