Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,695 Items)
Sub Category
Pipe Threading (485)
Remove
RIDGID® Set Of Copper Rolls For Model 920
Remove

      Items
RIDGID® Set Of Copper Rolls For Model 920 RIDGID® Set Of Copper Rolls For Model 920


RIDGID® Set Of Copper Rolls For Model 920
RIDGID® Set Of Copper Rolls For Model 920
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB839812
List Price $1,276.70    Save 13%
Price: $1,116.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

Ridgid® Set Of Copper Rolls For Model 920

The RIDGID 920 Roll Groover takes grooving to a whole new level. With a capacity range of 2"-24" diameter pipe, the 920 has the largest capacity of any RIDGID roll groover. The 920 mounts to the RIDGID 300 Power Drive for use in the field or shop. Also available is the RJ624 Large Diameter Pipe Support for grooving pipe up to 24" in diameter, a perfect complement to the 920 Roll Groover. Features Largest grooving capacity in its class. Transportation Mode ' Detachable Wheels enable one man to easily move the 920 around a jobsite. Also available is a Model No. 32 Transporter. Patented Depth Setting Gauge ' Easy and accurate groove depth setting does not require adjusting the protective guarding. Built-in Pressure Gauge ' Helps operator monitor hydraulic pressure to control flare and optimize groove time. Front Roll Set Change-Out ' User can switch groove roll sets quickly and easily. Easy Adjust Support Legs ' Helpful when leveling the groover on uneven ground. Standard Equipment 920 Roll Groover with support legs. 2"' 6" Sch. 10/40 Groove Roll Set with box. 8"' 12" Sch. 10/40 Groove Roll Set. 14"' 16" Standard Wall (0.375) Groove Roll Set with box. 920 Training Video and User Manual. Transport wheels.

Product Specifications
PIPE/TUBE SIZE 2" - 8"
PIPE/TUBE CONSTRUCTION Copper Tube Type K, L, M, and DMV
STYLE Manual
PACKAGE QUANTITY 1
DESCRIPTION Drive & Groove Roll Set
MANUFACTURERS PART NUMBER 96982
BRAND RIDGID®


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
RIDGID® Model No. 104 Close Quarters Tubing Cutter, 3/16"-15/16" Capacity

RIDGID® Model No. 104 Close Quarters Tubing Cutter, 3/16"-15/16" Capacity

From $15.25
select
Qty: Add to Cart
RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

From $95.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)