Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.
Log In
|
Shopping Cart
0 Items - ($0.00)
Welcome
Log In
(0)
Shopping Cart
Your Shopping Cart Is Empty.
Electrical & Bulbs
Fasteners & Hardware
Foodservice & Appliances
Furniture & Office
HVAC/R & Fans
Janitorial & Maintenance
Material Handling
Medical & Laboratory Equipment
Metalworking
Motors & Power Transmission
Outdoor & Grounds Maintenance
Packaging & Supplies
Plumbing & Pumps
Pneumatics & Hydraulics
Raw Material & Building Supply
Safety & PPE
Storage & Shelving
Tools & Instruments
Vehicle Maintenance
Workbench & Shop Desks
Plumbing & Pumps
Drinking Fountains
Water Heaters
Pumps
Pipe Fittings
Toilets & Urinals
Bath & Shower Fixtures
(1,753)
Bathroom Supplies
(3,638)
Chemicals & Compounds
(143)
Drain/Pipe Cleaning & Inspection
(392)
Drains & Traps
(314)
Drinking Fountains
(1,161)
Faucets
(1,907)
Hoses & Fittings
(2,390)
Irrigation
(51)
O-Rings & Seals
(1,388)
Pipe & Tubing
(3,695)
Pipe Fittings
(13,227)
Pool Equipment & Supplies
(1,321)
Pumps
(1,612)
Sinks
(6,071)
Struts & Framing
(1,313)
Toilets & Urinals
(891)
Valves
(1,806)
Water Filtration
(1,160)
Water Heaters
(445)
Welding
(5,087)
Please Log In to access your account features
Username / Email
Remember me
Password
Forgot your password?
Take control of your purchasing and account management.
Shopping Lists
Did you know you can create multiple shopping lists for easy reordering of products you use regularly?
+
Add A New List
Track Your Order
How To Request A Catalog
Unsubscribe From The Catalog
Rebates
Applying For Credit
Shipping And Returns
Account Management
Assembly Instructions
Problems Using Our Web Site:
If you experience a problem with our website, please contact our Web Support team for immediate assistance.
Phone:
1.888.381.2861
E-mail:
service@globalindustrial.com
Browse
Pipe & Tubing
(3,695 Items)
Sub Category
Pipe Threading
(485)
Remove
RIDGID® Set Of Rolls 2 To 6
Remove
Items
RIDGID® Set Of Rolls 2 To 6
Home
>
Plumbing & Pumps
>
Pipe & Tubing
>
Pipe Threading
>
Ridgid® Roll Groovers
>
RIDGID® Set Of Rolls 2 To 6
See all 36 items in product family
RIDGID® Set Of Rolls 2 To 6
Sold by:
globalindustrial.com
Availability:
Usually ships in 7-10 days
Stock No:
WBB329108
List Price
$450.40
Save
4%
Price: $433.95
Qty:
Product Information
Product Q&A
Write a review for this product.
Ridgid® Set Of Rolls 2 To 6
Roll Set For 2"-6" AWWA.
Product Specifications
BRAND
RIDGID®
MANUFACTURERS PART NUMBER
69692
DESCRIPTION
Roll Set
PIPE/TUBE CONSTRUCTION
AWWA
WEIGHT LBS.
3.12
PIPE/TUBE SIZE
2"-6"
PACKAGE QUANTITY
1
Give Us Your Feedback On This Page
*
Help us continuously improve by reporting any errors or omissions on this page including:
Incorrect or confusing information
Misspellings or bad grammar
Page not loading correctly or generating an error
I did not find what I was looking for
I found this item for a lower price.
Other
Please provide an example of any missing or incorrect information.
*
Price:
*
Website / Store:
*
Comments:
*
Email Address:
*
Verification:
(Type the characters you see below)
If you need immediate assistance, please call
1.888.978.7759
.
Customers Who Bought This Item Also Bought
RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H
From $95.95
select
Qty:
RIDGID® Model No. 104 Close Quarters Tubing Cutter, 3/16"-15/16" Capacity
From $15.25
select
Qty:
Plumbers Caulk 6 Oz. For Tub & Tile, White
From $4.29
select
Qty:
Wax Johni-Ring, Standard With Flange
From $2.78
select
Qty:
Help
Contact Us
About Us
Terms & Conditions
Privacy Policy
Shipping & Returns
Employment
W-9 Form
Your Account
Order Status
Retrieve Quote
Shopping Cart
Shopping Lists
Apply For Credit
Catalog Unsubscribe
Site Map
Inventory Clearance
Affiliate Program
Can't Find It
Rebate Center
Limited Warranty Information
Extended Service Plan
Feedback
Marketplace
Material Handling
Storage & Shelving
Workbench & Shop Desks
Packaging & Supplies
Furniture & Office
Foodservice & Appliances
Janitorial & Maintenance
Tools & Instruments
Fasteners & Hardware
Motors & Power Transmission
HVAC/R & Fans
Electrical & Bulbs
Plumbing Supplies
Safety & Medical
Bookmark To:
Global Industrial Canada
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)
Description of Coverage
Replacement Plan
Repair Plan
What products qualify?
Electric, Gas, Battery, Gas or Hydraulic Powered Items plus Office Equipment and Furniture
Electric, Gas, Battery, Gas or Hydraulic Powered Items plus Office Equipment and Furniture
Any dollar limit?
Retail Product Price
Retail Product Price
Any deductibles
No
No
Who pays covered costs?
AMT Service Corp.
AMT Service Corp.
How to get replacement or service?
Call Toll-Free 800-548-1926
Call Toll-Free 800-548-192688
How long for service?
Immediate Replacement Product Fulfillment
Fast at Nationwide Service Center Network
Transferable?
Yes, no cost
Yes, no cost
Renewable?
Yes, on most products
Yes, on most products
What is covered?
Entire Product
100% Parts & Labor
What is not covered?
Misuse, Abuse, Negligence
Misuse, Abuse, Negligence
Is the plan insured?
Fully Insured
Fully Insured
Standard Extended Service Plans
Accidental Damage Coverage
How long are plans?
1 and 2 Years
2 and 3 Years
When does coverage start?
After shortest term of manufacturer's warranty
Begins day one of purchase