Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Steel Deck Wagon Truck with 6" Sides TX236 24 x 36
See all 108 items in product family

Jamco Steel Deck Wagon Truck with 6" Sides TX236 24 x 36

Item #: WBB178466

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $442.95
Product Information
Product Q&A
Accessories
Steel Wagon Truck

This 36"L x 24"W x 19"H heavy-duty Steel Wagon Truck is made of all-welded 12 gauge steel framing for long lasting durability. 6" deep side walls provide superior item retention. Bolt on 12" Pneumatic casters (2 swivel, 2 rigid) for superior cart tracking. Fifth wheel steering offers short-radius turns and easy maneuverability under heavy loads. 1-1/4" diameter T-handle has rubber grips for convenience. 3/4" diameter solid rod axles for a lifetime of service. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES19
    • CAPACITY LBS2000
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES19
    • MANUFACTURER PART NUMBERTX236N2
    • TYPETray Deck with 6" Sides
    • WHEEL DIAMETER INCHES12
    • WHEEL TYPEPneumatic
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.