Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chemicals & Compounds


(143 Items)
Sub Category
Cements & Sealants (54)
Remove
Pipe Joint Compound 1/2 Pint, Thread Sealant
Remove

      Items
Pipe Joint Compound 1/2 Pint, Thread Sealant Pipe Joint Compound 1/2 Pint, Thread Sealant


Pipe Joint Compound 1/2 Pint, Thread Sealant
Pipe Joint Compound 1/2 Pint, Thread Sealant
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB598810
Price: $4.27

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Pipe Joint Compound 1/2 Pint, Thread Sealant

A versatile thread sealant for use on black iron, galvanized steel, copper, brass and aluminum pipe and fittings. Can be used on lines that carry natural gas, air, steam, water, ammonia, brine, diluted acids and alkalis. Pipe Joint Compound will not harden, crack or become brittle. Joints can be disassembled without damage to pipe fittings or threads years after joint was made. Pipe Joint Compound is non-settling and non-separating. It has a creamy smooth consistency. Pipe Joint Compound is easily applied with a natural bristle brush in temperatures as low as -15°F and performs over a temperature range of 0° to +350°. Pressure rated to 250 psi for liquids and 200 psi for air/steam.

Product Specifications
COLOR FINISH Tan
MAX PSI 200 Steam, 250 Liquid
SIZE 1/2 Pint
TEMPERATURE RANGE 0°F to 350°F
TYPE Screw Cap w/Brush
WEIGHT LBS. 0.95


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Pipe Joint Compound 1/2 Pint, Thread Sealant

Pipe Joint Compound 1/2 Pint, Thread Sealant

From $4.27
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)