Solder
Availability
Brand
Size
Length
Type
Color
Price
Related Products
Key Features: Surface Protection: Silicone soldering mat protects your workspace from burns by resisting temperatures as high as 930°F/500°C Clean & Tidy Workspace: Maintain a clean and organized soldering work environment. Ensure no small parts or tools are lost with individual compartments and placement slots for efficient organization Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Anti-Slip: Work safely and more effectively with the anti-slip, silicone soldering mat Medium Format: Protect your workspace with the Medium 17.5 x 11.75 ...
ScrewGrab™ is an exclusive grip improver which increases torque between screwdriver and screw by 400%. One Dab of ScrewGrab™ provides instant torquing power to stripped screwheads and other fasteners. Allows removal of even badly cammed-out screws and other fasteners. It is not a glue. Works instantly.Wipes clean- non staining. Odorless and non-toxic. Won't irritate skin. Non-corrosive. Unlimited shelf-life.
WXS2012 Heavy Duty Soldering Set For every purpose. A new soldering kit. Optimal soldering system for heavy-duty applications in the electrical, medical, automotive and aerospace industries. The system features full tip-to-station process control, best-in-class connectivity, an easy-to-use color touch screen, and cybersecurity. Features: Weller®'s active tip technology (cartridge) provide an optimized heat transfer with 150 W maximum power, 24 V performance. The extremely fast 7-second heat-up time delivers excellent heat transfer and recovery time during the soldering process for a ...
5 Piece Accessory Kit includes: 1 oz. of rosin flux paste, Lead Free Solder SN99.25Cu 0-3/4 dia. 0-13/16mm (0.031") x 12.2g (0.43oz), 1 flux brush and 1 brass wire cleaner with silicone holder to ensure effective soldering joints and extend life of soldering tip Improve Solder Joints: Apply lead free and RoHS compliant rosin flux paste with flux brush to improve wetting and flow of solder for easier soldering and improved solder joints Dry Tip Cleaning: Maintain tip cleaning and effectively remove residual solder from your soldering tools without damaging your tips with Weller's Soldering ...
Features: Serving 2 users at once (with intelligent power sharing) High performance and functionality - compatible with Weller's micro soldering cartridge tip tools, plus many existing passive tip tools Intuitive use thanks to clear menu structure Reduced footprint thanks to stackability Housing cover useable as storage Lock function