Solder
Availability
Brand
Size
Length
Type
Color
Price
Related Products
Key Features: Surface Protection: Silicone soldering mat protects your workspace from burns by resisting temperatures as high as 930°F/500°C Clean & Tidy Workspace: Maintain a clean and organized soldering work environment. Ensure no small parts or tools are lost with individual compartments and placement slots for efficient organization Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Anti-Slip: Work safely and more effectively with the anti-slip, silicone soldering mat Medium Format: Protect your workspace with the Medium 17.5 x 11.75 ...
ScrewGrab™ is an exclusive grip improver which increases torque between screwdriver and screw by 400%. One Dab of ScrewGrab™ provides instant torquing power to stripped screwheads and other fasteners. Allows removal of even badly cammed-out screws and other fasteners. It is not a glue. Works instantly.Wipes clean- non staining. Odorless and non-toxic. Won't irritate skin. Non-corrosive. Unlimited shelf-life.
WXS2012 Heavy Duty Soldering Set For every purpose. A new soldering kit. Optimal soldering system for heavy-duty applications in the electrical, medical, automotive and aerospace industries. The system features full tip-to-station process control, best-in-class connectivity, an easy-to-use color touch screen, and cybersecurity. Features: Weller®'s active tip technology (cartridge) provide an optimized heat transfer with 150 W maximum power, 24 V performance. The extremely fast 7-second heat-up time delivers excellent heat transfer and recovery time during the soldering process for a ...
5 Piece Accessory Kit includes: 1 oz. of rosin flux paste, Lead Free Solder SN99.25Cu 0-3/4 dia. 0-13/16mm (0.031") x 12.2g (0.43oz), 1 flux brush and 1 brass wire cleaner with silicone holder to ensure effective soldering joints and extend life of soldering tip Improve Solder Joints: Apply lead free and RoHS compliant rosin flux paste with flux brush to improve wetting and flow of solder for easier soldering and improved solder joints Dry Tip Cleaning: Maintain tip cleaning and effectively remove residual solder from your soldering tools without damaging your tips with Weller's Soldering ...
High performance active tip RT Pico MIL-SPEC for smallest micro components: 0402 down to 01005. Features: RT Pico Soldering Tips for WXPP / WXPP MS Soldering Irons Made of the smallest precision soldering applications (Aerospace, Military (only MS versions), Electronics, Sensors, Medical devices, Automotive) MIL-SPEC / IPC standard (potential free, MS versions) Short tip-to-grip distance for maximum precision